Motion
1UB0014X
Unsupported Butyl Glove - Size XL or Size 10, Straight Cuff, 14.0000 in, 355.60 mm Length, Black
Mi Item #10873279
MFR #1UB0014X
Price$68.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Butyl Glove - Size XL or Size 10, Straight Cuff, 14.0000 in, 355.60 mm Length, Black
Mi Item #10873279
MFR #1UB0014X

Mfr description
1UB0014X 14" LONG 14 MIL BUTYL RUBBER
  • 14 Mil Butyl Rubber
  • 14" Long
  • Smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.18/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    14.0000 in, 355.60 mm
  • Size
    XL
  • Thickness
    7 mil, 0.18 mm

Details

  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
  • Application
    • Petrochemical • Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
  • Coating Coverage
    Full Hand
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • 14 Mil Butyl Rubber • 14" Long • Smooth • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
  • Grip Pattern
    Smooth
  • Liner Color
    Black
  • Manufacturer Upc Number
    072874079734
  • UPC_NO
    072874079734
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)