Specifications
Dimensions
- Glove SizeS or Size 7
- Length14.0000 in, 355.60 mm
- Thickness7 mil, 0.18 mm
Details
- Additional DetailsVersatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
- Application• Petrochemical • Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
- Coating CoverageFull Hand
- ColorBlack
- Cuff StyleStraight
- Cuff TypeStraight
- Description KeywordChemical Resistant
- Features & Benefits• 14 Mil Butyl Rubber • 14" Long • Smooth • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
- Grip PatternSmooth
- Liner ColorBlack
- Manufacturer Upc Number72874079703
- UPC_NO72874079703
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)