Motion
1UB0014M
14" Long 14 Mil Butyl Rubber Glove with Smooth Grip
Mi Item #10873281
MFR #1UB0014M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14" Long 14 Mil Butyl Rubber Glove with Smooth Grip
Mi Item #10873281
MFR #1UB0014M

Mfr description
1UB0014M 14" LONG 14 MIL BUTYL RUBBER
  • 14 Mil Butyl Rubber
  • 14" Long
  • Smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M

Details

  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
  • Application
    • Petrochemical• Refining• Material Handling• Degreasing• Chemical Handling• Plating• Galvanizing
  • Coating Coverage
    Full Hand
  • Color
    Black
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • 14 Mil Butyl Rubber • 14" Long • Smooth • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    72874079710
  • Prop 65
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)