Motion
1UB0014RS
Chemical Resistant Glove - Size S or Size 7, Straight Cuff, Black
Mi Item #10873283
MFR #1UB0014RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size S or Size 7, Straight Cuff, Black
Mi Item #10873283
MFR #1UB0014RS

Mfr description
1UB0014RS 14" LONG 14 MIL BUTYL RUBBER
  • 14 Mil Butyl Rubber
  • 14" Long
  • Rough-Grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Thickness
    7 mil, 0.18 mm

Details

  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
  • Application
    • Petrochemical • Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
  • Coating Coverage
    Full Hand
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • 14 Mil Butyl Rubber • 14" Long • Rough-Grip • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
  • Grip Pattern
    Rough
  • Liner Color
    Black
  • Manufacturer Upc Number
    72874079758
  • UPC_NO
    72874079758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)