Specifications
Dimensions
- Glove SizeXL or Size 10
- Thickness7 mil, 0.18 mm
Details
- Additional DetailsVersatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
- Application• Petrochemical • Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
- Coating CoverageFull Hand
- ColorBlack
- Cuff StyleStraight
- Cuff TypeStraight
- Description KeywordChemical Resistant
- Features & Benefits• 14 Mil Butyl Rubber • 14" Long • Rough-Grip • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
- Grip PatternRough
- Liner ColorBlack
- Manufacturer Upc Number72874079789
- UPC_NO72874079789
Overview
Mfr description
1UB0014RX 14" LONG 14 MIL BUTYL RUBBER
- 14 Mil Butyl Rubber
- 14" Long
- Rough-Grip
- Ergonomic Hand Design
- Easy To Decontaminate
- Excellent Holdout
- Protects Against Hazardous Chemicals And Materials
- Made In The USA