Motion
1UR111590
Chemical Resistant Glove - Size L or Size 9, 13.0000 in, 330 mm Length, Natural
Mi Item #10873334
MFR #1UR111590
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size L or Size 9, 13.0000 in, 330 mm Length, Natural
Mi Item #10873334
MFR #1UR111590

Mfr description
1UR111590
  • 18 Mil Natural Latex
  • Crinkled Latex Grip
  • 13" Rolled Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    13.0000 in, 330 mm
  • Size
    9
  • Thickness
    18 mil, 0.46 mm

Details

  • Application
    Food Processing, Chemical Handling, Chemical Refining, Cleaning, Janitorial
  • Color
    Natural
  • Cuff Style
    Straight
  • EN388
    2101XX
  • Features & Benefits
    •18 Mil Natural Latex•Crinkled Latex Grip•13" Rolled Cuff
  • Grip Pattern
    Crinkle
  • Liner Color
    Natural
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    072874111526
  • UPC_NO
    072874111526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)