Motion
1UR111595
Unsupported Latex Glove - Size XL or Size 10, Straight Cuff, Natural
MI ITEM #10873335
MFR #1UR111595
Price$8.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex Glove - Size XL or Size 10, Straight Cuff, Natural
MI ITEM #10873335
MFR #1UR111595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.01/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    9.5
  • Thickness
    18 mil, 0.46 mm

Details

  • Additional Details
    Medium Weight. Ideal for janitorial, sanitation and general maintenance.
  • Application
    Cleaning, Janitorial
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex
  • Color
    Natural
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Medium
  • Features & Benefits
    • 18 Mil Natural Latex • Crinkled Latex Grip • 13" Rolled Cuff
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Crinkle
  • Latex Free
    No
  • Lined
    Unlined
  • Liner Color
    Natural
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    072874115258
  • Material Type
    Latex
  • Product Line
    Boss
  • Protection Type
    Chemical
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Crinkle
  • UPC_NO
    072874115258

Overview

Mfr description
1UR111595 UNSUPPORTED LATEX UNLINED
  • 18 Mil Natural Latex
  • Crinkled Latex Grip
  • 13" Rolled Cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought