Motion
201-350B/S
Premium Bib Overalls - 0.35mm
MI ITEM #10873354
MFR #201-350B/S
List Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Bib Overalls - 0.35mm
MI ITEM #10873354
MFR #201-350B/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.74/each for your price

Overview

Mfr description
201-350B/S PREMIUM BIB OVERALLS 0.35MM
  • Adjustable snaps at ankles for better fit
  • Made with .35mm thick pvc and polyester fabric

Specifications

  • Garment Type
    S
  • Color
    Yellow
  • Size
    S
  • Length
    35 cm
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Manufacturer Upc Number
    616314193934
  • UPC_NO
    616314193934
  • Weight
    6 kg
  • Width
    25 cm
  • Height
    12 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text