Motion
201-350B/4X
Bib Overall - 4XL Size, Yellow Color
Mi Item #10873359
MFR #201-350B/4X
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - 4XL Size, Yellow Color
Mi Item #10873359
MFR #201-350B/4X

Mfr description
201-350B/4X PREMIUM BIB OVERALLS 0.35MM
  • Adjustable snaps at ankles for better fit
  • Made with .35mm thick pvc and polyester fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Size
    4XL

Details

  • Closure Type
    Snap
  • Color
    Yellow
  • Garment Type
    4XL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)