Motion
201-350P/2X
Premium Elastic Rain Pants - 0.35mm
Mi Item #10873373
MFR #201-350P/2X
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Elastic Rain Pants - 0.35mm
Mi Item #10873373
MFR #201-350P/2X

Mfr description
201-350P/2X PREMIUM ELASTIC RAIN PANTS
  • Adjustable snaps at ankles for better fit
  • Made with .35mm thick pvc and polyester fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.93/each

Specifications

Dimensions

  • Height
    11 cm
  • Length
    35 cm
  • Size
    2XL
  • Weight
    5 kg
  • Width
    25 cm

Details

  • Color
    Yellow
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Garment Type
    2XL
  • Manufacturer Upc Number
    616314194054
  • UPC_NO
    616314194054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)