Motion
201-350P/4X
Premium Elastic Rain Pants - 0.35mm
MI ITEM #10873375
MFR #201-350P/4X
List Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Elastic Rain Pants - 0.35mm
MI ITEM #10873375
MFR #201-350P/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.98/each for your price

Overview

Mfr description
201-350P/4X PREMIUM ELASTIC RAIN PANTS
  • Adjustable snaps at ankles for better fit
  • Made with .35mm thick pvc and polyester fabric

Specifications

  • Garment Type
    4XL
  • Color
    Yellow
  • Size
    4XL
  • Length
    35 cm
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Manufacturer Upc Number
    616314194078
  • UPC_NO
    616314194078
  • Weight
    5 kg
  • Width
    25 cm
  • Height
    11 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text