Overview
Mfr description
201-650/L RAIN SUIT .65MM RIBBED
- Ribbed PVC/Polyester is 100% waterproof, and resists rips and tears, providing durable protection
- Combination of ribbed PVC with non-woven lining stays soft and comfortable in cold weather
- Non-woven lining wicks away perspiration
- Reinforced wear points provide added durability
- Snap adjustments at waist and ankles
- Fly front
- Reinforced crotch
Specifications
- DescriptionRain Suit .65mm Ribbed PVC/Poly, Jacket/Hood and Bib Overall, Yel
- ColorYellow
- UPC_NO616314207648
- Features.65mm PVC/Polyester Jacket
- Manufacturer Upc Number616314207648
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data