Motion
201-650B/S
Ribbed PVC Bib Overalls - 0.65 mm
MI ITEM #10873385
MFR #201-650B/S
List Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ribbed PVC Bib Overalls - 0.65 mm
MI ITEM #10873385
MFR #201-650B/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.76/each for your price

Overview

Mfr description
201-650B/S RIBBED PVC BIB OVERALLS 0.65
  • Ribbed PVC/Polyester is 100% waterproof, and resists rips and tears, providing durable protection
  • Combination of ribbed PVC with non-woven lining stays soft and comfortable in cold weather
  • Non-woven lining wicks away perspiration
  • Reinforced wear points provide added durability
  • Snap adjustments at waist and ankles
  • Fly front
  • Reinforced crotch

Specifications

  • Garment Type
    S
  • Color
    Yellow
  • Size
    S
  • Length
    38 cm
  • Description
    Durable and tough rain protection with added comfort and flexibility. Featuring a unique design, this product enables ease of movement while keeping the worker dry, even in demanding environments. Non-woven lining provides comfort while the welded seams ensure maximum durability and longstanding wear.
  • Manufacturer Upc Number
    616314193439
  • UPC_NO
    616314193439
  • Weight
    9 kg
  • Width
    30 cm
  • Height
    31 cm
  • Construction Description
    Reinforced Wear Points

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text