Motion
201-650B/L
Pvc/nonwoven - L Size, Yellow Color, PVC/Polyester Material
Mi Item #10873387
MFR #201-650B/L
Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc/nonwoven - L Size, Yellow Color, PVC/Polyester Material
Mi Item #10873387
MFR #201-650B/L

Mfr description
201-650B/L RIBBED PVC BIB OVERALLS 0.65
  • Ribbed PVC/Polyester is 100% waterproof, and resists rips and tears, providing durable protection
  • Combination of ribbed PVC with non-woven lining stays soft and comfortable in cold weather
  • Non-woven lining wicks away perspiration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.76/each

Specifications

Dimensions

  • Size
    L

Details

  • Closure Type
    Snap
  • Color
    Yellow
  • Garment Type
    Bib Overalls
  • High Visibility
    No
  • Material
    PVC/Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)