Motion
201-650C/S
Pvc/nonwoven - S, Yellow, PVC/Polyester, Snap Closure
Mi Item #10873392
MFR #201-650C/S
Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc/nonwoven - S, Yellow, PVC/Polyester, Snap Closure
Mi Item #10873392
MFR #201-650C/S

Mfr description
201-650C/S RIBBED PVC 48" JACKET HOOD
  • Ribbed PVC/Polyester is 100% waterproof, and resists rips and tears, providing durable protection
  • Combination of ribbed PVC with non-woven lining stays soft and comfortable in cold weather
  • Non-woven lining wicks away perspiration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.08/each

Specifications

Dimensions

  • Height
    30 cm
  • Length
    60 cm
  • Size
    S
  • Weight
    16 kg
  • Width
    38 cm

Details

  • Cold Weather Usage
    True
  • Color
    Yellow
  • Construction Description
    Double Storm Flap Underarm Vents
  • Description
    Durable and tough rain protection with added comfort and flexibility. Featuring a unique design, this product enables ease of movement while keeping the worker dry, even in demanding environments. Non-woven lining provides comfort while the welded seams ensure maximum durability and longstanding wear.
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Agriculture, Construction, Municipal, Plant Maintenance, Railyard, Shipyards
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Manufacturer Upc Number
    616314193514
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Flex
  • Removable Sleeves
    No
  • Series
    Flex
  • UPC_NO
    616314193514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)