Motion
201-650C/XL
Ribbed PVC 48" Jacket with Hood - 0.65 mm
Mi Item #10873395
MFR #201-650C/XL
Price$48.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ribbed PVC 48" Jacket with Hood - 0.65 mm
Mi Item #10873395
MFR #201-650C/XL

Mfr description
201-650C/XL RIBBED PVC 48" JACKET HOOD
  • Ribbed PVC/Polyester is 100% waterproof, and resists rips and tears, providing durable protection
  • Combination of ribbed PVC with non-woven lining stays soft and comfortable in cold weather
  • Non-woven lining wicks away perspiration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.76/each

Specifications

Dimensions

  • Height
    30 cm
  • Length
    60 cm
  • Size
    XL
  • Weight
    16 kg
  • Width
    38 cm

Details

  • Color
    Yellow
  • Construction Description
    Double Storm Flap Underarm Vents
  • Description
    Durable and tough rain protection with added comfort and flexibility. Featuring a unique design, this product enables ease of movement while keeping the worker dry, even in demanding environments. Non-woven lining provides comfort while the welded seams ensure maximum durability and longstanding wear.
  • Garment Type
    XL
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314193545
  • Number Of Pockets
    2
  • UPC_NO
    616314193545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)