Motion
201-650J/2X
Pvc/nonwoven - 2XL, Yellow, PVC/Polyester, Snap Closure
Mi Item #10873403
MFR #201-650J/2X
Price$52.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc/nonwoven - 2XL, Yellow, PVC/Polyester, Snap Closure
Mi Item #10873403
MFR #201-650J/2X

Mfr description
201-650J/2X RIBBED PVC JACKET HOOD 0.65
  • Ribbed PVC/Polyester is 100% waterproof, and resists rips and tears, providing durable protection
  • Combination of ribbed PVC with non-woven lining stays soft and comfortable in cold weather
  • Non-woven lining wicks away perspiration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.14/each

Specifications

Dimensions

  • Height
    42 cm
  • Length
    38 cm
  • Size
    2XL
  • Weight
    11 kg
  • Width
    30 cm

Details

  • Cold Weather Usage
    True
  • Color
    Yellow
  • Construction Description
    Reinforced Wear Points Double Storm Flap Underarm Vents
  • Description
    Durable and tough rain protection with added comfort and flexibility. Featuring a unique design, this product enables ease of movement while keeping the worker dry, even in demanding environments. Non-woven lining provides comfort while the welded seams ensure maximum durability and longstanding wear.
  • Flame Resistant
    No
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Agriculture, Municipal, Plant Maintenance, Railyard, Road Work, Shipyards
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Manufacturer Upc Number
    616314193392
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Flex
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Flex
  • UPC_NO
    616314193392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)