Specifications
Dimensions
- Length55.88 cm, 22.0000 in
Details
- Additional DetailsOffers arm cut protection for applications that require large object handling, perfect for reach application protection. Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
- Approval Listing RegulationsASTM F2992-15, ASTM D3884-09, FDA food handling requirements, USDA food handling requirements
- ColorBlack
- DescriptionSingle-Ply ACP / Dyneema® Blended Sleeve with Smart-Fit® and Thumb Hole
- FeaturesSmart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Garment TypeShirt
- Manufacturer Upc Number616314257322
- MaterialSingle-Ply ACP / Dyneema Blended Sleeve.
- PlySingle-Ply
- Product LineKut Gard
- Product TypeProtective Sleeves
- TypeSleeve
- UPC_NO616314257322
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)