Motion
202-2054
Ce Apron - Liquid-Proof Silicone Material, Black Color, 30.48 cm Wide, 45.7 cm Long, High Temperature
Mi Item #10873426
MFR #202-2054
Price$479.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Apron - Liquid-Proof Silicone Material, Black Color, 30.48 cm Wide, 45.7 cm Long, High Temperature
Mi Item #10873426
MFR #202-2054

Mfr description
202-2054
  • Excellent resistance to extreme temperatures -70 °C / -94 °F to +200 °C / +392 °F
  • Multi-layered construction for maximum thermal protection
  • Liquid-proof outer layer to protect from splashes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.50/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Width
    30.48 cm

Details

  • Color
    Black
  • Description
    Temp-Gard™ aprons offer protection to the torso and upper legs in extreme temperature conditions.
  • Description Keyword
    CE Apron
  • Features
    Easy to clean and will not stain, Excellent resistance to extreme temperatures -70 °C / -94 °F to +200 °C / +392 °F, Liquid-proof outer layer to protect from splashes, Multi-layered construction for maximum thermal protection, Quick-release buckles at neck and waist for added safety, Superior flexibility that will not stiffen at extreme temperatures
  • Garment Type
    Bib Apron
  • Garment Use
    High Temperature
  • Manufacturer Upc Number
    616314086472
  • Material
    Liquid-Proof Silicone
  • Spec Sheet
  • UPC_NO
    616314086472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)