Motion
205-375FR/S
PVC Jacket with Hood and Bib Overalls - 0.33 mm
MI ITEM #10873461
MFR #205-375FR/S
List Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVC Jacket with Hood and Bib Overalls - 0.33 mm
MI ITEM #10873461
MFR #205-375FR/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.43/each for your price

Overview

Mfr description
205-375FR/S PVC JACKET HOOD BIB
  • PVC/Polyester is 100% waterproof
  • 360° high bib overalls for extended protection
  • 12" x 12" shroud provides maximum protection, connecting to the face shield and chest
  • Enhanced storm flap front with additional hook and loop closures at neck, wrists and leg cuff
  • Reinforced wear points provide added durability
  • Attached hood with drawstring
  • Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)

Specifications

  • Garment Type
    S
  • Hood Type
    Attached Hood
  • Color
    Yellow
  • Number Of Pockets
    2
  • Length
    35 cm
  • Description
    Splash protection designed for pressure washing applications. The reinforced closures and overlaps, as well as a 12" x 12" shroud that attaches to a faceshield, provide the enhanced protection needed to help prevent water from entering the suit.
  • Manufacturer Upc Number
    616314193279
  • UPC_NO
    616314193279
  • Weight
    20 kg
  • Width
    25 cm
  • Height
    30 cm
  • Construction Description
    Reinforced Wear Points Double Storm Flap 12in x 12in Shroud

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text