Motion
205-375FR/2X
PVC Jacket with Hood and Bib Overalls - 0.33 mm
MI ITEM #10873465
MFR #205-375FR/2X
Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVC Jacket with Hood and Bib Overalls - 0.33 mm
MI ITEM #10873465
MFR #205-375FR/2X

Mfr description
205-375FR/2X PVC JACKET HOOD BIB
  • PVC/Polyester is 100% waterproof
  • 360° high bib overalls for extended protection
  • 12" x 12" shroud provides maximum protection, connecting to the face shield and chest
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.43/each

Specifications

Dimensions

  • Height
    30 cm
  • Length
    35 cm
  • Weight
    20 kg
  • Width
    25 cm

Details

  • Color
    Yellow
  • Construction Description
    Reinforced Wear Points Double Storm Flap 12in x 12in Shroud
  • Description
    Splash protection designed for pressure washing applications. The reinforced closures and overlaps, as well as a 12" x 12" shroud that attaches to a faceshield, provide the enhanced protection needed to help prevent water from entering the suit.
  • Garment Type
    2XL
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314193316
  • Number Of Pockets
    2
  • UPC_NO
    616314193316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)