Motion
205-420/XL
205-420/XL
MI ITEM #10873475
MFR #205-420/XL
Price$78.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
205-420/XL
MI ITEM #10873475
MFR #205-420/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.93/each

Specifications

Details

  • Color
    Green
  • Description
    Rainsuit .42mm PVC/Nylon/PVC, FR Treated, Jacket, Hood, Overall, GRN
  • Features
    ChemFR Rainsuit .42mm PVC/Nylon/PVC
  • Manufacturer Upc Number
    616314207730
  • Product Type
    Bib Overalls
  • UPC_NO
    616314207730

Overview

Mfr description
205-420/XL RAINSUIT .42MM PVC/NYLON/PVC
  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • High strength nylon for increased durability
  • Seams are welded to enhance protection against chemical permeation
  • Reinforced knees, elbows, and crotch provide added durability
  • Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought