Motion
205-420/2X
205-420/2X
Mi Item #10873476
MFR #205-420/2X
Price$78.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
205-420/2X
Mi Item #10873476
MFR #205-420/2X

Mfr description
205-420/2X RAINSUIT .42MM PVC/NYLON/PVC
  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • High strength nylon for increased durability
  • Seams are welded to enhance protection against chemical permeation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.93/each

Specifications

Details

  • Color
    Green
  • Description
    Rainsuit .42mm PVC/Nylon/PVC, FR Treated, Jacket, Hood, Overall, GRN
  • Features
    ChemFR Rainsuit .42mm PVC/Nylon/PVC
  • Manufacturer Upc Number
    616314207747
  • Product Type
    Bib Overalls
  • UPC_NO
    616314207747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)