Overview
Mfr description
205-420/3X RAINSUIT .42MM PVC/NYLON/PVC
- Special PVC layered material provides protection against various liquid splashes and incidental contact
- High strength nylon for increased durability
- Seams are welded to enhance protection against chemical permeation
- Reinforced knees, elbows, and crotch provide added durability
- Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
Specifications
- DescriptionRainsuit .42mm PVC/Nylon/PVC, FR Treated, Jacket, Hood, Overall, GRN
- ColorGreen
- UPC_NO616314207754
- FeaturesChemFR Rainsuit .42mm PVC/Nylon/PVC
- Manufacturer Upc Number616314207754
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data