Motion
20GS
Polyurethane Solvent Glove - 8 mil
MI ITEM #10873488
MFR #20GS
Price$239.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Solvent Glove - 8 mil
MI ITEM #10873488
MFR #20GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.38/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    43.18 cm

Details

  • Application
    Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
  • Branding
    QRP
  • Color
    Clear
  • Cuff Type
    Straight
  • Description
    Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314277924
  • Powder Style
    Powder Free
  • UPC_NO
    616314277924

Overview

Mfr description
20GS POLYURETHANE SOLVENT GLOVE 8 MIL
  • Packaged for ISO 5 (Class 100) applications
  • Tough, chemical and solvent resistant â€" solvent process polyurethane, sulfur-free
  • Protection from chlorinated solvents, (MeCL and TCE), acetone, xylene, freons and IPA
  • Excellent resistance to punctures, snags and abrasion, coupled with high tactile sensitivity
  • Ergonomic Comfort Curve hand specific design
  • RoHS Compliant
  • Meets or exceeds all applicable requirements of IEST-RP-CC005.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought