Overview
Mfr description
20GM
- Packaged for ISO 5 (Class 100) applications
- Tough, chemical and solvent resistant â€" solvent process polyurethane, sulfur-free
- Protection from chlorinated solvents, (MeCL and TCE), acetone, xylene, freons and IPA
- Excellent resistance to punctures, snags and abrasion, coupled with high tactile sensitivity
- Ergonomic Comfort Curve hand specific design
- RoHS Compliant
- Meets or exceeds all applicable requirements of IEST-RP-CC005.4
Specifications
- ColorClear
- Length
- Manufacturer Upc Number616314277917
- UPC_NO616314277917
- DescriptionIdeal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
- Description KeywordCE Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data