Motion
20GL
Polyurethane Solvent Glove - 8 mil
Mi Item #10873490
MFR #20GL
Price$239.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Solvent Glove - 8 mil
Mi Item #10873490
MFR #20GL

Mfr description
20GL
  • Packaged for ISO 5 (Class 100) applications
  • Tough, chemical and solvent resistant â€" solvent process polyurethane, sulfur-free
  • Protection from chlorinated solvents, (MeCL and TCE), acetone, xylene, freons and IPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.36/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    43.18 cm

Details

  • Color
    Clear
  • Description
    Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
  • Description Keyword
    CE Gloves
  • Manufacturer Upc Number
    616314277900
  • UPC_NO
    616314277900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)