Motion
20-SD16
Single-Ply Spun Dyneema® / Nylon Blended Sleeve
MI ITEM #10873492
MFR #20-SD16
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply Spun Dyneema® / Nylon Blended Sleeve
MI ITEM #10873492
MFR #20-SD16

Mfr description
20-SD16 SINGLE-PLY SPUN DYNEEMA/NYLON
  • Spun Dyneema and Nylon blend
  • Offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Seamless construction for comfort, fit and dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Width
    30.48 cm

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Color
    White
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Spun Dyneema and Nylon blend
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Dyneema
  • Manufacturer Upc Number
    616314055416
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • UPC_NO
    616314055416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)