Motion
20-TG18TO
20-TG18TO
MI ITEM #10873496
MFR #20-TG18TO
Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20-TG18TO
MI ITEM #10873496
MFR #20-TG18TO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.24/each

Specifications

Details

  • Color
    Gray
  • Description
    2-Ply Dyneema® Diamond Technology Blended Sleeve with Thumb Hole
  • Features
    Dyneema® Diamond blended construction offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314062391
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314062391

Overview

Mfr description
20-TG18TO 2-PLY DYNEEMA DIAMOND
  • Offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Seamless construction for comfort, fit and dexterity
  • Non-slip cuff provides superior fit
  • Gray color is great for hiding dirt
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought