Specifications
Dimensions
- Glove Size2XL
- Length30.48 cm
Details
- Additional DetailsIdeal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
- Ansi Isea Cut Resistance LevelA4
- CoatingUncoated
- ColorWhite
- Construction DescriptionSeamless Knit
- Cuff TypeKnit Wrist
- DescriptionIdeal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
- Description KeywordCut Resistant Gloves
- FeaturesSeamless knit construction provides comfort, fit, and dexterity
- Knit Gauge13
- Liner MaterialPolyKor
- Manufacturer Upc Number616314065453
- Spec Sheet
- UPC_NO616314065453
Overview
Mfr description
22-730XXL SEAMLESS KNIT POLYKOR BLENDED
- Seamless knit construction provides comfort, fit, and dexterity
- PolyKor® engineered yarns offer exceptional cut and slash resistance
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach
- Can be worn on its own or as a glove liner
- Good gripping properties
- Shrink resistant
- Complies with FDA food handling requirements 21 CFR, Part 177