Motion
22-760GRN/L
Seamless Knit Dyneema® Blended Antimicrobial Glove - Medium Weight
MI ITEM #10873516
MFR #22-760GRN/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Dyneema® Blended Antimicrobial Glove - Medium Weight
MI ITEM #10873516
MFR #22-760GRN/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22-760GRN/L
  • Seamless knit construction provides comfort, fit, and dexterity
  • Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach
  • Can be worn on its own or as a glove liner
  • Good gripping properties
  • Shrink resistant
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact

Specifications

  • Ansi Isea Cut Resistance Level
    A7
  • Coating
    Uncoated
  • Color
    Green
  • Knit Gauge
    10
  • Length
    30.48 cm
  • Description
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Manufacturer Upc Number
    616314220838
  • Description Keyword
    Cut Resistant Gloves
  • Size
    L
  • Construction Description
    Seamless Knit
  • Liner Material
    Antimicrobial Dyneema
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text