Motion
22-760OR/XS
22-760OR/XS
Mi Item #10873518
MFR #22-760OR/XS
Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22-760OR/XS
Mi Item #10873518
MFR #22-760OR/XS

Mfr description
22-760OR/XS SEAMLESS KNIT DYNEEMA
  • Seamless knit construction provides comfort, fit, and dexterity
  • Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.89/each

Specifications

Dimensions

  • Glove Size
    XS

Details

  • Additional Details
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Coating
    Uncoated
  • Color
    Orange
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Dyneema® Blended Antimicrobial Glove - Medium Weight
  • Features
    Seamless knit construction provides comfort, fit, and dexterity
  • Manufacturer Upc Number
    616314097188
  • UPC_NO
    616314097188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)