Motion
22-760OR/XXL
Seamless Knit Dyneema® Blended Antimicrobial Glove - Medium Weight
MI ITEM #10873521
MFR #22-760OR/XXL
Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Dyneema® Blended Antimicrobial Glove - Medium Weight
MI ITEM #10873521
MFR #22-760OR/XXL

Mfr description
22-760OR/XXL SEAMLESS KNIT DYNEEMA
  • Seamless knit construction provides comfort, fit, and dexterity
  • Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.89/each

Specifications

Dimensions

  • Glove Size
    2XL
  • Length
    30.48 cm

Details

  • Additional Details
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Ansi Isea Cut Resistance Level
    A7
  • Coating
    Uncoated
  • Color
    Orange
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless knit construction provides comfort, fit, and dexterity
  • Knit Gauge
    10
  • Liner Material
    Antimicrobial Dyneema
  • Manufacturer Upc Number
    616314117305
  • Spec Sheet
  • UPC_NO
    616314117305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)