Motion
2418PEB
Single Use Sleeve
Mi Item #10873530
MFR #2418PEB
Price$104.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Sleeve
Mi Item #10873530
MFR #2418PEB

Mfr description
2418PEB SINGLE USE SLEEVE
  • 1 mil lightweight polyethylene sleeve 18"
  • Blue color
  • Sold by the case - 1000/case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.33/each

Specifications

Dimensions

  • Length
    41.91 cm
  • Material Thickness
    1 mil
  • Width
    24.13 cm

Details

  • Additional Details
    Ideal for food service, food processing and maintenance.
  • Closure Type
    Elastic
  • Color
    Blue
  • Description
    Ideal for food service, food processing and maintenance.
  • Description Keyword
    Disposable Clothing
  • Features
    1 mil lightweight polyethylene sleeve 18"
  • Garment Type
    Sleeves
  • Manufacturer Upc Number
    662909026415
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)