Overview
Mfr description
248-4400-300 DIRECT VENT GOGGLE CLR
- Offers direct side ventilation through perforations in the frame
- Clear vinyl body fits snug to the face
- Fits comfortably over most prescription glasses
- Elastic headband
- Sold bulk packed…144 pair per case
- Meets ANSI Z87.1
Specifications
- Lens ColorClear
- BrandingBouton Optical
- Lens CoatingUncoated
- Frame MaterialVinyl
- Lens ShadeClear
- VentilationDirect
- DescriptionThe economical solution to your safety goggle needs. Ideal for general manufacturing & anywhere eye protection is needed.
- Description KeywordBouton Goggles
- Spec Sheet
- Manufacturer Upc Number616314102691
- UPC_NO616314102691
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data