Motion
248-5190-400B
Indirect Vent Goggle with Clear Blue Body, Clear Lens and Anti-Scratch / Anti-Fog Coating
Mi Item #10873535
MFR #248-5190-400B
Price$8.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indirect Vent Goggle with Clear Blue Body, Clear Lens and Anti-Scratch / Anti-Fog Coating
Mi Item #10873535
MFR #248-5190-400B

Mfr description
248-5190-400B INDIRECT VENT GOGGLE CLR
  • Offers indirect ventilation through plastic hooded vents in the frame
  • Soft vinyl body molds snugly to the face without pressure or irritation
  • Fits comfortably over most prescription glasses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.01/pr

Specifications

Details

  • Branding
    Bouton Optical
  • Description
    Indirect vents on top and bottom allow air to enter from the reverse direction, providing excellent liquid splash protection. Ideal for general manufacturing & anywhere eye protection is needed.
  • Description Keyword
    Bouton Goggles
  • Frame Material
    Vinyl
  • Lens Coating
    Anti-Scratch / Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314106477
  • Spec Sheet
  • UPC_NO
    616314106477
  • Ventilation
    Indirect
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)