Motion
248-5290-300B
Non-Vented Goggle with Clear Blue Body, Clear Lens and Anti-Scratch Coating
MI ITEM #10873536
MFR #248-5290-300B
List Price$5.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Vented Goggle with Clear Blue Body, Clear Lens and Anti-Scratch Coating
MI ITEM #10873536
MFR #248-5290-300B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.58/pr for your price

Overview

Mfr description
248-5290-300B NON-VENTED GOGGLE CLR
  • Solid, non-ventilated frame
  • Soft vinyl body molds snugly to the face without pressure or irritation
  • Fits comfortably over most prescription glasses
  • Extended face flanges close the gaps over the nose and cheekbone areas, providing excellent protection
  • Clear blue transparent frame to prevent yellowing
  • Elastic headband
  • Meets ANSI Z87.1

Specifications

  • Lens Color
    Clear
  • Branding
    Bouton Optical
  • Lens Coating
    Uncoated
  • Frame Material
    Vinyl
  • Lens Shade
    Clear
  • Ventilation
    Non-Vented
  • Description
    Provides protection from flying particles and debris. Ideal for general manufacturing & anywhere eye protection is needed.
  • Description Keyword
    Bouton Goggles
  • Spec Sheet
  • Manufacturer Upc Number
    616314106415
  • UPC_NO
    616314106415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text