Motion
2418PEY
Disposable Clothing Yellow 18"
Mi Item #10873538
MFR #2418PEY
Price$92.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Clothing Yellow 18"
Mi Item #10873538
MFR #2418PEY

Mfr description
2418PEY SINGLE USE SLEEVES
  • 1 mil lightweight polyethylene sleeve 18"
  • Yellow color
  • Sold by the case - 1000/case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.67/each

Specifications

Dimensions

  • Length
    38.989 cm
  • Width
    26.0096 cm

Details

  • Additional Details
    Ideal for food service, food processing and maintenance.
  • Closure Type
    Elastic
  • Color
    Yellow
  • Description
    Single Use Sleeves
  • Description Keyword
    Disposable Clothing
  • Features
    1 mil lightweight polyethylene sleeve 18"
  • Garment Type
    Sleeves
  • Manufacturer Upc Number
    662909026439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)