Motion
250-01-0300
Rimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch Coating
MI ITEM #10873540
MFR #250-01-0300
List Price$2.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch Coating
MI ITEM #10873540
MFR #250-01-0300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.98/pr for your price

Overview

Mfr description
250-01-0300
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • 5 mm extended nose bridge design provides a resting point slightly higher on the nose and is ideal for wearers with a less prominent nose bridge
  • 9.5 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Clear
  • Lens Coating
    AntiScratch
  • Size
    OS
  • Temple Adjustment
    Spatula
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314232534
  • UPC_NO
    616314232534
  • Weight
    6.3 kg
  • Additional Details
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text