Motion
250-01-0320
Bouton Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, OS Size
MI ITEM #10873541
MFR #250-01-0320
Price$4.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, OS Size
MI ITEM #10873541
MFR #250-01-0320

Mfr description
250-01-0320
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • 5 mm extended nose bridge design provides a resting point slightly higher on the nose and is ideal for wearers with a less prominent nose bridge
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.27/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.3 kg

Details

  • Additional Details
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Country of Origin
    Taiwan
  • Description
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Frame Color
    Clear
  • Frame Style
    Rimless
  • Frame Temple Color
    Clear
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    250-01-0320
  • Manufacturer Upc Number
    616314232541
  • Noisepiece Type
    Extended
  • Product Line
    Zenon Z12
  • Series
    Zenon Z12
  • Spec Sheet
  • Specialty Features
    Anti-Scratch, Extended Nose Bridge, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Spatula
  • Temple Color
    Clear
  • Temple Style
    Flexible, Thin
  • Type
    Rimless
  • UPC_NO
    616314232541

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)