Motion
250-06-0005
Rimless Safety Glasses with Black Temple, Silver Mirror Lens and Anti-Scratch Coating
MI ITEM #10873542
MFR #250-06-0005
List Price$3.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Black Temple, Silver Mirror Lens and Anti-Scratch Coating
MI ITEM #10873542
MFR #250-06-0005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.73/pr for your price

Overview

Mfr description
250-06-0005
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • Variety of lenses available to fit your application
  • 10 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Silver
  • Lens Coating
    Anti-Scratch
  • Temple Adjustment
    Rubber Tips
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Lens Shade
    Mirror
  • Spec Sheet
  • Manufacturer Upc Number
    616314049934
  • UPC_NO
    616314049934
  • Weight
    6 kg
  • Additional Details
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought