Motion
250-06-0014
Rimless Safety Glasses with Black Temple and IR Filter Shade 1.7 Lens
MI ITEM #10873544
MFR #250-06-0014
List Price$7.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Black Temple and IR Filter Shade 1.7 Lens
MI ITEM #10873544
MFR #250-06-0014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.33/pr for your price

Overview

Mfr description
250-06-0014 RIMLESS SAFETY GLASSES BLK
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • Variety of lenses available to fit your application
  • 10 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Specifications

  • Lens Color
    Green
  • Lens Coating
    Uncoated
  • Temple Adjustment
    Rubber Tips
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Lens Shade
    IR Filter
  • Spec Sheet
  • Manufacturer Upc Number
    616314267284
  • UPC_NO
    616314267284
  • Weight
    6 kg
  • Additional Details
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text