Motion
250-08-5503
Rimless Safety Glasses with Light Blue Temple, Light Blue Lens and Anti-Scratch Coating
MI ITEM #10873547
MFR #250-08-5503
List Price$3.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Light Blue Temple, Light Blue Lens and Anti-Scratch Coating
MI ITEM #10873547
MFR #250-08-5503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.71/each for your price

Overview

Mfr description
250-08-5503
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Soft rubber bridge design with a ribbed nosepiece for comfort
  • 10 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Light Blue
  • Lens Coating
    AntiScratch
  • Size
    OS
  • Temple Adjustment
    Rubber Tips
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    Our popular Z13 style with a soft nosepiece bridge.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314186554
  • UPC_NO
    616314186554
  • Weight
    6 kg
  • Additional Details
    Our popular Z13 style with a soft nosepiece bridge.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text