Motion
250-08-5509
Rimless Safety Glasses with Amber Temple, Amber Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873548
MFR #250-08-5509
List Price$4.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Amber Temple, Amber Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #10873548
MFR #250-08-5509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.39/pr for your price

Overview

Mfr description
250-08-5509
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Soft rubber bridge design with a ribbed nosepiece for comfort
  • 10 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Amber
  • Lens Coating
    AntiScratchAntiFog
  • Size
    OS
  • Temple Adjustment
    Rubber Tips
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    Our popular Z13 style with a soft nosepiece bridge.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314161971
  • UPC_NO
    616314161971
  • Weight
    6 kg
  • Additional Details
    Our popular Z13 style with a soft nosepiece bridge.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text