Motion
250-09-0000
Bouton Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, OS Size
Mi Item #10873549
MFR #250-09-0000
Price$2.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate, OS Size
Mi Item #10873549
MFR #250-09-0000

Mfr description
250-09-0000
  • Weighing in at 16 grams, Z-Lyte brings in a new era of lightweight safety eyewear
  • Modern wraparound lens style will look great on a variety of users
  • Thin temple provides a secure fit without pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.98/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5.6 kg

Details

  • Additional Details
    Provides unparalleled comfort and styling and is the lightest eye protection on the market.
  • Comfort Features
    Weighing in at 16 grams, Z-Lyte brings in a new era of lightweight safety eyewear
  • Country of Origin
    Taiwan
  • Description
    Provides unparalleled comfort and styling and is the lightest eye protection on the market.
  • Frame Color
    Clear
  • Frame Style
    Rimless
  • Frame Temple Color
    Clear
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    250-09-0000
  • Manufacturer Upc Number
    616314205491
  • Product Line
    Zenon Z-Lyte
  • Series
    Zenon Z-Lyte
  • Spec Sheet
  • Specialty Features
    Anti Scratch, Lightweight Frame, Wraparound Lens
  • Temple Adjustment
    Spatula
  • Temple Color
    Clear
  • Temple Style
    Thin
  • Type
    Rimless
  • UPC_NO
    616314205491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)