Motion
250-09-0002
Bouton Rimless Frame - Scratch Resistant, Clear Lens, OS Size
Mi Item #10873551
MFR #250-09-0002
Price$3.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Scratch Resistant, Clear Lens, OS Size
Mi Item #10873551
MFR #250-09-0002

Mfr description
250-09-0002
  • Weighing in at 16 grams, Z-Lyte brings in a new era of lightweight safety eyewear
  • Modern wraparound lens style will look great on a variety of users
  • Thin temple provides a secure fit without pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.77/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    5.6 kg

Details

  • Additional Details
    Provides unparalleled comfort and styling and is the lightest eye protection on the market.
  • Comfort Features
    Weighing in at 16 grams, Z-Lyte brings in a new era of lightweight safety eyewear
  • Description
    Provides unparalleled comfort and styling and is the lightest eye protection on the market.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Shade
    Indoor Outdoor
  • Manufacturer Upc Number
    616314205514
  • Spec Sheet
  • Temple Adjustment
    Spatula
  • UPC_NO
    616314205514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)