Overview
Mfr description
250-09-0021
- Weighing in at 16 grams, Z-Lyte brings in a new era of lightweight safety eyewear
- Modern wraparound lens style will look great on a variety of users
- Thin temple provides a secure fit without pressure
Specifications
- Lens ColorGray
- Lens CoatingAnti-Scratch / Anti-Fog
- Temple AdjustmentSpatula
- Comfort FeaturesWeighing in at 16 grams, Z-Lyte brings in a new era of lightweight safety eyewear
- Frame StyleRimless
- DescriptionProvides unparalleled comfort and styling and is the lightest eye protection on the market.
- Lens ShadeTinted
- Spec Sheet
- Manufacturer Upc Number616314205538
- UPC_NO616314205538
- Weight5.6 kg
- Additional DetailsProvides unparalleled comfort and styling and is the lightest eye protection on the market.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data