Motion
250-10-5501
Bouton Women' Rimless Frame - Scratch Resistant, Gray Lens, Pink Frame/Temple Color, OS Size
Mi Item #10873554
MFR #250-10-5501
Price$5.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Women' Rimless Frame - Scratch Resistant, Gray Lens, Pink Frame/Temple Color, OS Size
Mi Item #10873554
MFR #250-10-5501

Mfr description
250-10-5501
  • Smaller and more narrow than standard safety glasses
  • Eva's construction allows the eyewear to better fit the facial structure of a woman
  • Provides a more secure fit on the nose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.79/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    The first safety eyewear designed specifically for women in the workforce.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comfort Features
    Smaller and more narrow than standard safety glasses
  • Country of Origin
    Malaysia
  • Description
    The first safety eyewear designed specifically for women in the workforce.
  • Frame Color
    Pink
  • Frame Style
    Rimless
  • Frame Temple Color
    Pink
  • Frame Temple Material
    Rubber
  • Frame Type
    Womans Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Shade
    Tinted
  • Manufacturer Stock Number
    250-10-5501
  • Manufacturer Upc Number
    616314056000
  • Noisepiece Type
    Molded
  • Product Line
    Eva
  • Series
    Eva
  • Spec Sheet
  • Specialty Features
    Anti Scratch, Rimless
  • Standards Met
    ANSI Z87.1+, CSA Z94.3
  • Temple Adjustment
    Rubber Tips
  • Temple Color
    Pink
  • Type
    Rimless
  • UPC_NO
    616314056000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)