Motion
250-11-5501
Bouton Women' Rimless Frame - Scratch Resistant, Gray Lens, Gray, Pink Frame/Temple Color, OS Size
MI ITEM #10873555
MFR #250-11-5501
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Women' Rimless Frame - Scratch Resistant, Gray Lens, Gray, Pink Frame/Temple Color, OS Size
MI ITEM #10873555
MFR #250-11-5501

Mfr description
250-11-5501
  • Ensures a great fit for women with more slender facial profiles
  • Better fitting eyewear will protect the eyes more effectively
  • Lightweight, rimless design provides all day user comfort
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    This style is 12 mm slimmer than the standard.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Ensures a great fit for women with more slender facial profiles
  • Country of Origin
    Malaysia
  • Description
    This style is 12 mm slimmer than the standard.
  • Frame Color
    Pink
  • Frame Style
    Rimless
  • Frame Temple Color
    Gray, Pink
  • Frame Temple Material
    Rubber
  • Frame Type
    Womans Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Shade
    Tinted
  • Manufacturer Stock Number
    250-11-5501
  • Manufacturer Upc Number
    616314056017
  • Noisepiece Type
    Molded
  • Product Line
    Bouton Optical Eva Petite
  • Series
    Eva Petite
  • Spec Sheet
  • Specialty Features
    Anti Scratch, Rimless Design, Slim Fit
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Rubber Tips
  • Temple Color
    Gray, Pink
  • Type
    Rimless
  • UPC_NO
    616314056017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)