Motion
250-12-0175
Bouton Women' Rimless Frame - Scratch Resistant, Clear Lens, Clear, Pink Frame/Temple Color, Polycarbonate, OS Size, 1.75 Diopter Lens
Mi Item #10873557
MFR #250-12-0175
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Women' Rimless Frame - Scratch Resistant, Clear Lens, Clear, Pink Frame/Temple Color, Polycarbonate, OS Size, 1.75 Diopter Lens
Mi Item #10873557
MFR #250-12-0175

Mfr description
250-12-0175
  • Designed for the worker who needs to see up close
  • Offered in increments of +0.25 diopters to give users the exact reading power of their personal glasses
  • Eva's construction better fits the facial structure of a woman
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    Magnification reader glasses designed for mature women in the workforce.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Designed for the worker who needs to see up close
  • Country of Origin
    Malaysia
  • Description
    Magnification reader glasses designed for mature women in the workforce.
  • Diopter Lens
    1.75
  • Frame Color
    Pink
  • Frame Style
    Rimless
  • Frame Temple Color
    Clear, Pink
  • Frame Temple Material
    Rubber
  • Frame Type
    Womans Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-12-0175
  • Manufacturer Upc Number
    616314062520
  • Noisepiece Type
    Molded
  • Product Line
    Lady Eva
  • Series
    Lady Eva
  • Spec Sheet
  • Specialty Features
    10 Base curve lens, Anti-Scratch, Rimless
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Rubber Tips
  • Temple Color
    Clear, Pink
  • Temple Style
    Co-molded
  • Type
    Reader
  • UPC_NO
    616314062520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)